21086-3682
Description
21086-3682 OIL SEAL ; NON-RETURNABLE 273MM ID 298MM OD 14MM W
Part # 21086-3682
BDI # 22812904
Features
Housing Bore - Millimeter:
298.45
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
11.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
10.75
Shaft Diameter - Millimeter:
273.05
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
298.45
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
11.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
10.125
Shaft Diameter - Millimeter:
257.175
Inch - Metric:
Inch
21086-4005
Description
21086-4005 OIL SEAL ; 260MM ID 298MM OD 19MM W
Part # 21086-4005
BDI # 22811615
Features
Housing Bore - Millimeter:
298.45
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
11.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
10.25
Shaft Diameter - Millimeter:
260.35
Inch - Metric:
Inch
21086-4004
Description
21086-4004 OIL SEAL ; NON-RETURNABLE 260MM ID 298MM OD 17MM W
Part # 21086-4004
BDI # 22814237
Features
Housing Bore - Millimeter:
298.45
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
11.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
10.25
Shaft Diameter - Millimeter:
260.35
Inch - Metric:
Inch
25006-8334
Description
25006-8334 OIL SEAL ; NON-RETURNABLE 267MM ID 298MM OD
Part # 25006-8334
BDI # 22840320
Features
Housing Bore - Millimeter:
298.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
11.75
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
10.5
Shaft Diameter - Millimeter:
266.7
Inch - Metric:
Inch