25003-9932
Description
25003-9932 OIL SEAL ; 278MM ID 310MM OD 21MM W
Part # 25003-9932
BDI # 22839005
Features
Housing Bore - Millimeter:
309.575
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
12.188
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
10.938
Shaft Diameter - Millimeter:
277.825
Inch - Metric:
Inch
25003-6238
Description
25003-6238 OIL SEAL ; 284MM ID 310MM OD 13MM W
Part # 25003-6238
BDI # 22831138
Features
Housing Bore - Millimeter:
309.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
12.188
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
11.188
Shaft Diameter - Millimeter:
284.175
Inch - Metric:
Inch