24700-4858
Description
24700-4858 OIL SEAL ; 279MM ID 315MM OD 20MM W
Part # 24700-4858
BDI # 22801838
Features
Housing Bore - Millimeter:
315.011
Nominal Width - Millimeter:
20.015
Housing Bore - Inch:
12.402
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.788
Shaft Diameter - Inch:
10.993
Shaft Diameter - Millimeter:
279.222
Inch - Metric:
Inch
24700-4891
Description
24700-4891 OIL SEAL ; 260MM ID 315MM OD 24MM W
Part # 24700-4891
BDI # 22823599
Features
Housing Bore - Millimeter:
315.011
Nominal Width - Millimeter:
24.003
Housing Bore - Inch:
12.402
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.945
Shaft Diameter - Inch:
10.237
Shaft Diameter - Millimeter:
260.02
Inch - Metric:
Inch