Features
Housing Bore - Millimeter:
316.001
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
12.441
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280.01
Inch - Metric:
Inch
Other Features:
General Purpose | Reverse Bevel Lip Prevents Lip Rollover | Molded 1-Piece Construction | Cover Plate Required
Global Part Number GPN:
609859
24600-5233
Description
24600-5233 OIL SEAL ; 280MM ID 316MM OD 18MM W
Part # 24600-5233
BDI # 22834589
Features
Housing Bore - Millimeter:
316.001
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
12.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280.01
Inch - Metric:
Inch