Features
Housing Bore - Millimeter:
329.997
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
12.992
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
11.417
Shaft Diameter - Millimeter:
289.992
Inch - Metric:
Inch
24715-6284
Description
24715-6284 OIL SEAL ; NON-RETURNABLE 295MM ID 330MM OD
Part # 24715-6284
BDI # 22807005
Features
Housing Bore - Millimeter:
329.997
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
12.992
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
11.614
Shaft Diameter - Millimeter:
294.996
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
329.997
Nominal Width - Millimeter:
14.986
Housing Bore - Inch:
12.992
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.59
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch
25003-0897
Description
25003-0897 OIL SEAL ; 280MM ID 330MM OD 15MM W
Part # 25003-0897
BDI # 22807597
Features
Housing Bore - Millimeter:
329.997
Nominal Width - Millimeter:
15.494
Housing Bore - Inch:
12.992
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.61
Shaft Diameter - Inch:
11.024
Shaft Diameter - Millimeter:
280.01
Inch - Metric:
Inch
24716-4042
Description
24716-4042 OIL SEAL ; 290MM ID 330MM OD 16MM W
Part # 24716-4042
BDI # 22811741
Features
Housing Bore - Millimeter:
329.997
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
12.992
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
11.417
Shaft Diameter - Millimeter:
289.992
Inch - Metric:
Inch