1181252 / 300X338.09X19.05 HDS2 R
Description
1181252 / 300X338.09X19.05 HDS2 R SEAL ; NON-RETURNABLE HEAVY INDUSTRIAL
Part # 1181252
BDI # 17229006
Features
Housing Bore - Millimeter:
338.094
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.311
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
25003-6932
Description
25003-6932 OIL SEAL ; 300MM ID 338MM OD 19MM W
Part # 25003-6932
BDI # 22849793
Features
Housing Bore - Millimeter:
338.099
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
13.311
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch