300X340X16-R2LS32-S
Description
300X340X16-R2LS32-S OIL SEAL ; MULTI LIP RUBBER NBR
Part # 300X340X16-R2LS32-S
BDI # 21946437
Features
Housing Bore - Millimeter:
340
Nominal Width - Millimeter:
16
Housing Bore - Inch:
13.386
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
300X340X16-RLS35-S
Description
300X340X16-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 300X340X16-RLS35-S
BDI # 21946361
Features
Housing Bore - Millimeter:
340
Nominal Width - Millimeter:
16
Housing Bore - Inch:
13.386
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
300X340X18-RLS35-S
Description
300X340X18-RLS35-S OIL SEAL ; SINGLE LIP RUBBER NBR
Part # 300X340X18-RLS35-S
BDI # 21946411
Features
Housing Bore - Millimeter:
340
Nominal Width - Millimeter:
18
Housing Bore - Inch:
13.386
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
300
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
340.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
13.386
Solid or Split Seal:
Solid
Lip Material:
Mill-Right V
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch
Other Features:
External Lip
21086-7893
Description
21086-7893 OIL SEAL ; 300MM ID 340MM OD 16MM W
Part # 21086-7893
BDI # 22839841
Features
Housing Bore - Millimeter:
340.004
Nominal Width - Millimeter:
15.977
Housing Bore - Inch:
13.386
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.629
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch