1318479 / 13.181X14.976X0.787 HDS7 R
Description
CRSEAL 1318479/13.181X14.976X0.787HDS7R ; SGL LIP SEAL
Part # 1318479 / 13.181X14.976X0.787 HDS7 R
BDI # 22780913
Features
Housing Bore - Millimeter:
380.39
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
14.976
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
13.181
Shaft Diameter - Millimeter:
334.797
Inch - Metric:
Inch
Other Features:
Large | Heavy Duty
1299521 / 12.992X14.976X0.787 HDS7 R
Description
CRSEAL 1299521/12.992X14.976X0.787HDS7R ; LIP SEAL
Part # 1299521 / 12.992X14.976X0.787 HDS7 R
BDI # 22780409
Features
Housing Bore - Millimeter:
380.39
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
14.976
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
12.992
Shaft Diameter - Millimeter:
329.997
Inch - Metric:
Inch
Other Features:
Large | Heavy Duty