21238-4128
Description
21238-4128 OIL SEAL ; NON-RETURNABLE 343MM ID 394MM OD 21MM W
Part # 21238-4128
BDI # 22811913
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch
21238-4131
Description
21238-4131 OIL SEAL ; NON-RETURNABLE 356MM ID 394MM OD 17MM W
Part # 21238-4131
BDI # 22812329
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
25003-0480
Description
25003-0480 OIL SEAL ; NON-RETURNABLE 358MM ID 394MM OD 19MM W
Part # 25003-0480
BDI # 22842242
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.5
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14.094
Shaft Diameter - Millimeter:
357.988
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14
Shaft Diameter - Millimeter:
355.6
Inch - Metric:
Inch
26588-2982
Description
26588-2982 OIL SEAL ; NON-RETURNABLE 343MM ID 394MM OD 17MM W
Part # 26588-2982
BDI # 22816047
Features
Housing Bore - Millimeter:
393.7
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
15.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
13.5
Shaft Diameter - Millimeter:
342.9
Inch - Metric:
Inch