Features
Housing Bore - Millimeter:
410.007
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
16.142
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
14.567
Shaft Diameter - Millimeter:
370.002
Inch - Metric:
Inch
24715-4821
Description
24715-4821 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24715-4821
BDI # 22804736
Features
Housing Bore - Millimeter:
410.007
Nominal Width - Millimeter:
27.991
Housing Bore - Inch:
16.142
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1.102
Shaft Diameter - Inch:
13.779
Shaft Diameter - Millimeter:
349.987
Inch - Metric:
Inch
24700-5477
Description
24700-5477 OIL SEAL ; 350MM ID 410MM OD 25MM W
Part # 24700-5477
BDI # 22838652
Features
Housing Bore - Millimeter:
410.007
Nominal Width - Millimeter:
24.994
Housing Bore - Inch:
16.142
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.984
Shaft Diameter - Inch:
13.78
Shaft Diameter - Millimeter:
350.012
Inch - Metric:
Inch
25003-3899
Description
25003-3899 OIL SEAL ; 360MM ID 410MM OD 18MM W
Part # 25003-3899
BDI # 22818950
Features
Housing Bore - Millimeter:
410.007
Nominal Width - Millimeter:
18.009
Housing Bore - Inch:
16.142
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.709
Shaft Diameter - Inch:
14.173
Shaft Diameter - Millimeter:
359.994
Inch - Metric:
Inch