24060-4485
Description
24060-4485 HI-PERFORMANCE SEAL ; NON-RETURNABLE 25MM ID X 52MM OD X 6MM W
Part # 24060-4485
BDI # 22813759
Features
Housing Bore - Millimeter:
52.121
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.052
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
52.121
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.052
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616755