14868 / 1.5X2.064X0.375 CRWA5 V

COMPARE

14868 / 1.5X2.064X0.375 CRWA5 V

Description
CRSEAL 14868 / 1.5X2.064X0.375 CRWA5 V ; DBL LIP SEAL

SKF

Part # 14868

BDI # 1242514

Features

Housing Bore - Millimeter: 52.426
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 2.064
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 182295

Price Inventory : Available to order
Loading Price
QTY
24600-0705

COMPARE

24600-0705

Description
24600-0705 HI-PERFORMANCE SEAL ; NON-RETURNABLE

TIMKEN

Part # 24600-0705

BDI # 1320221

Features

Housing Bore - Millimeter: 52.426
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 2.064
Solid or Split Seal: Solid
Lip Material: Mill-Right N

Nominal Width - Inch: 0.5
Shaft Diameter - Inch: 1.375
Shaft Diameter - Millimeter: 34.925
Inch - Metric: Inch

Price Inventory : Available to order
Loading Price
QTY