15500 / 1.515X2.087X0.315 HMSA7 P
Description
CRSEAL 15500 / 1.515X2.087X0.315 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 15500
BDI # 1242906
Features
Housing Bore - Millimeter:
53.01
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.087
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.515
Shaft Diameter - Millimeter:
38.481
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603896
41X53X7 CRW1 R
Description
CRSEAL 41X53X7 CRW1 R 16032 LIP SEAL ; NON-RETURNABLE
Part # 41X53X7 CRW1 R
BDI # 1242979
Features
Housing Bore - Millimeter:
53
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
41
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182719
15809 / 1.575X2.087X0.906 HMSA8 R
Description
CRSEAL 15809 / 1.575X2.087X0.906 HMSA8 R ; NON-RETURNABLE DBL LIP SEAL
Part # 15809
BDI # 1243150
Features
Housing Bore - Millimeter:
53.01
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
2.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Other Features:
With Inner Case
Global Part Number GPN:
603511
14759 / 1.496X2.087X0.304 HMSHA7 V
Description
CRSEAL 14759 / 1.496X2.087X0.304 HMSHA7V ; NON-RETURNABLE DBL LIP SEAL
Part # 14759
BDI # 1242473
Features
Housing Bore - Millimeter:
53.01
Nominal Width - Millimeter:
7.722
Housing Bore - Inch:
2.087
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.304
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
15701 / 1.575X2.087X0.315 HMSA7 P
Description
CRSEAL 15701 / 1.575X2.087X0.315 HMSA7 P ; NON-RETURNABLE DBL LIP SEAL
Part # 15701
BDI # 1243063
Features
Housing Bore - Millimeter:
53.01
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.087
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
605075