13990 / 1.399X2.292X0.5 CRSA1 R
Description
CRSEAL 13990 / 1.399X2.292X0.5 CRSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 13990
BDI # 1242758
Features
Housing Bore - Millimeter:
58.217
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.292
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.399
Shaft Diameter - Millimeter:
35.535
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Hydrodynamic Lip
Global Part Number GPN:
182005
13992 / 1.399X2.292X0.469 CRSA1 R
Description
CRSEAL 13992 / 1.399X2.292X0.469 CRSA1 R ; DBL LIP SEAL
Part # 13992
BDI # 1414024
Features
Housing Bore - Millimeter:
58.217
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
2.292
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.399
Shaft Diameter - Millimeter:
35.535
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Hydrodynamic Lip
Global Part Number GPN:
182006
13995 / 1.399X2.292X0.5 D8 R
Description
CRSEAL 13995 / 1.399X2.292X0.5 D8 R ; NON-RETURNABLE LIP SEAL
Part # 13995
BDI # 1241925
Features
Housing Bore - Millimeter:
58.217
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.292
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.399
Shaft Diameter - Millimeter:
35.535
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs
Global Part Number GPN:
604088
Features
Housing Bore - Millimeter:
58.217
Nominal Width - Millimeter:
11.684
Housing Bore - Inch:
2.292
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.399
Shaft Diameter - Millimeter:
35.535
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-Bidirectional
Global Part Number GPN:
200824
24060-2460
Description
61X2460 GYLON 316SS STD CONFIG ; 1.399IN ID 2.292IN OD
Part # 24060-2460
BDI # 371449
Features
Housing Bore - Millimeter:
58.217
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.292
Solid or Split Seal:
Solid
Lip Material:
Gylon
Shaft Diameter - Inch:
1.399
Shaft Diameter - Millimeter:
35.535
Inch - Metric:
Inch
Other Features:
Specialty | Assembled | For High Pressure Applications | Viton Gasket
Global Part Number GPN:
616678