14652 / 1.465X2.372X0.433 HMS-SPL R
Description
CRSEAL 14652/1.465X2.372X0.433 HMS-SPLR ; NON-RETURNABLE SGL LIP SEAL
Part # 14652
BDI # 1242387
Features
Housing Bore - Millimeter:
60.249
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.372
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
1.465
Shaft Diameter - Millimeter:
37.211
Inch - Metric:
Inch
14655 / 1.465X2.372X1.508 CRSA3 P
Description
CRSEAL 14655 / 1.465X2.372X1.508 CRSA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 14655
BDI # 18204769
Features
Housing Bore - Millimeter:
60.249
Nominal Width - Millimeter:
38.303
Housing Bore - Inch:
2.372
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
1.508
Shaft Diameter - Inch:
1.465
Shaft Diameter - Millimeter:
37.211
Inch - Metric:
Inch
Other Features:
Without Inner Case
14978 / 1.5X2.372X0.375 CRWA41 R
Description
CRSEAL 14978 / 1.5X2.372X0.375 CRWA41 R ; NON-RETURNABLE DBL LIP SEAL
Part # 14978
BDI # 1242565
Features
Housing Bore - Millimeter:
60.249
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.372
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603710
15546 / 1.563X2.372X1.07 HMSA31 P
Description
CRSEAL 15546 / 1.563X2.372X1.07 HMSA31 P ; NON-RETURNABLE DBL LIP SEAL
Part # 15546
BDI # 1243010
Features
Housing Bore - Millimeter:
60.249
Nominal Width - Millimeter:
27.178
Housing Bore - Inch:
2.372
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604483
Features
Housing Bore - Millimeter:
60.249
Nominal Width - Millimeter:
38.1
Housing Bore - Inch:
2.372
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.558
Shaft Diameter - Millimeter:
39.573
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Flanged OD
Global Part Number GPN:
635197