15624 / 1.563X2.465X0.374 CRWA1 P
Description
CRSEAL 15624 / 1.563X2.465X0.374 CRWA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 15624
BDI # 1243026
Features
Housing Bore - Millimeter:
62.611
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
2.465
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603320
S01-P Special 53x62,60x6,75 H-Ecopur
Description
S01-P SPECIAL 53X62,60X6,75 H-ECOPUR
Part # S01-P Special 53x62,60x6,75 H-Ecopur
BDI # 17028709
Features
Housing Bore - Millimeter:
62.6
Nominal Width - Millimeter:
6.75
Housing Bore - Inch:
2.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.266
Shaft Diameter - Inch:
2.087
Shaft Diameter - Millimeter:
53
Inch - Metric:
Metric
Features
Housing Bore - Millimeter:
62.611
Nominal Width - Millimeter:
0.813
Housing Bore - Inch:
2.465
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.032
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
S01-P DRW 53x62,60x6,75 T-Ecopur
Description
S01-P DRW 53X62,60X6,75 T-ECOPUR
Part # S01-P DRW 53x62,60x6,75 T-Ecopur
BDI # 17028714
Features
Housing Bore - Millimeter:
62.6
Nominal Width - Millimeter:
6.75
Housing Bore - Inch:
2.465
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.266
Shaft Diameter - Inch:
2.087
Shaft Diameter - Millimeter:
53
Inch - Metric:
Metric