14700 / 1.479X2.563X0.470 HM79 R
Description
CRSEAL 14700 / 1.479X2.563X0.470 HM79 R ; NON-RETURNABLE LIP SEAL
Part # 14700
BDI # 1242398
Features
Housing Bore - Millimeter:
65.1
Nominal Width - Millimeter:
11.938
Housing Bore - Inch:
2.563
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.479
Shaft Diameter - Millimeter:
37.567
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604900
11702 / 1.181X2.563X1.331 HMSW108 R
Description
CRSEAL 11702/1.181X2.563X1.331 HMSW108R ; NON-RETURNABLE SGL LIP SEAL
Part # 11702
BDI # 1239769
Features
Housing Bore - Millimeter:
65.1
Nominal Width - Millimeter:
33.807
Housing Bore - Inch:
2.563
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604518
19211 / 1.938X2.563X0.313 CRW1 R
Description
CRSEAL 19211 / 1.938X2.563X0.313 CRW1 R ; SGL LIP SEAL
Part # 19211
BDI # 1245299
Features
Housing Bore - Millimeter:
65.1
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.563
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183484
Features
Housing Bore - Millimeter:
65.1
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.563
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
1.813
Shaft Diameter - Millimeter:
46.05
Inch - Metric:
Inch
0168 5867
Description
0168 5867 SPLIT SEAL ; NBR 1.688 2.563 .313 NON RETURNABLE
Part # 0168 5867
BDI # 19053445
Features
Housing Bore - Millimeter:
65.1
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.563
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.688
Shaft Diameter - Millimeter:
42.875
Inch - Metric:
Inch