42X66X10 HMS5 V
Description
CRSEAL 42X66X10 HMS5 V SGL LIP SEAL ; NON-RETURNABLE
Part # 42X66X10 HMS5 V
BDI # 1257439
Features
Housing Bore - Millimeter:
66
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.598
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608054
42X66X10 HMSA10 V
Description
CRSEAL 42X66X10 HMSA10 V SHAFT SEAL ; NON-RETURNABLE
Part # 42X66X10 HMSA10 V
BDI # 1257440
Features
Housing Bore - Millimeter:
66
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.598
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608052
21048 / 2.126X2.598X0.315 HMSA96 P
Description
CRSEAL 21048 / 2.126X2.598X0.315 HMSA96P ; NON-RETURNABLE LIP SEAL
Part # 21048
BDI # 1245993
Features
Housing Bore - Millimeter:
65.989
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.598
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.126
Shaft Diameter - Millimeter:
54
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
603941
42X66X10 HMS5 RG
Description
CRSEAL 42X66X10 HMS5 RG SHAFT SEAL ; NON-RETURNABLE
Part # 42X66X10 HMS5 RG
BDI # 1257936
Features
Housing Bore - Millimeter:
66
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.598
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608053
42X66X10 HMSA7 P
Description
CRSEAL 42X66X10 HMSA7 P DBL LIP SEAL ; NON-RETURNABLE
Part # 42X66X10 HMSA7 P
BDI # 17228938
Features
Housing Bore - Millimeter:
66
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.598
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.654
Shaft Diameter - Millimeter:
42
Inch - Metric:
Metric