18763 / 1.875X2.673X0.374 HMSA16 P
Description
CRSEAL 18763 / 1.875X2.673X0.374 HMSA16P ; DBL LIP SEAL
Part # 18763
BDI # 22778968
Features
Housing Bore - Millimeter:
67.894
Nominal Width - Millimeter:
9.5
Housing Bore - Inch:
2.673
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.374
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Without Inner Case | Flanged OD