40X69X15 HMA2SPL R
Description
CRSEAL 40X69X15 HMA2SPL R LIP SEAL
Part # 40X69X15 HMA2SPL R
BDI # 22778884
Features
Housing Bore - Millimeter:
69
Nominal Width - Millimeter:
15
Housing Bore - Inch:
2.717
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40
Inch - Metric:
Metric
17382 / 1.732X2.717X0.394 HMSA92 P
Description
CRSEAL 17382 / 1.732X2.717X0.394 HMSA92P ; LIP SEAL
Part # 17382
BDI # 22779731
Features
Housing Bore - Millimeter:
69.012
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.717
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.732
Shaft Diameter - Millimeter:
43.993
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip Without Spring
17607 / 1.75X2.717X0.438 CRWA1 R
Description
CRSEAL 17607 / 1.75X2.717X0.438 CRWA1 R ; DBL LIP SEAL
Part # 17607
BDI # 1244286
Features
Housing Bore - Millimeter:
69.012
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.717
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183100
527664 / 56X69X7.1 SC R
Description
CRSEAL 527664 / 56X69X7.1 SC R ; SINGLE LIP WIPER SEAL
Part # 56X69X7.1 SC R
BDI # 1254149
Features
Housing Bore - Millimeter:
69
Nominal Width - Millimeter:
7.1
Housing Bore - Inch:
2.717
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.28
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56
Inch - Metric:
Metric
52X69X10 HMS4 R
Description
CRSEAL 52X69X10 HMS4 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 52X69X10 HMS4 R
BDI # 1253766
Features
Housing Bore - Millimeter:
69
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.717
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608438