Features
Housing Bore - Millimeter:
69.545
Nominal Width - Millimeter:
5.004
Housing Bore - Inch:
2.738
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.201
Shaft Diameter - Millimeter:
55.905
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Flanged OD | For Slow Speed Applications
Global Part Number GPN:
634843
24610-3262
Description
24610-3262 HI-PERFORMANCE SEAL ; NON-RETURNABLE 51MM ID 70MM OD 10MM W
Part # 24610-3262
BDI # 22828988
Features
Housing Bore - Millimeter:
69.545
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.738
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch