18671 / 1.875X2.758X0.313 CRW1 P
Description
CRSEAL 18671 / 1.875X2.758X0.313 CRW1 P ; NON-RETURNABLE SGL LIP SEAL
Part # 18671
BDI # 1245096
Features
Housing Bore - Millimeter:
70.053
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.758
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183374
18676 / 1.875X2.758X0.531 D5 RR
Description
CRSEAL 18676 / 1.875X2.758X0.531 D5 RR ; NON-RETURNABLE LIP SEAL
Part # 18676
BDI # 1245097
Features
Housing Bore - Millimeter:
70.053
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
2.758
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs
Global Part Number GPN:
183375
15230 / 1.5X2.758X0.313 CRW1 R
Description
CRSEAL 15230 / 1.5X2.758X0.313 CRW1 R ; SGL LIP SEAL
Part # 15230
BDI # 1242727
Features
Housing Bore - Millimeter:
70.053
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.758
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.5
Shaft Diameter - Millimeter:
38.1
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182414
15975 / 1.594X2.758X0.313 CRW1 R
Description
CRSEAL 15975 / 1.594X2.758X0.313 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 15975
BDI # 1243214
Features
Housing Bore - Millimeter:
70.053
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.758
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.594
Shaft Diameter - Millimeter:
40.488
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182657
17605 / 1.75X2.758X0.313 CRW1 R
Description
CRSEAL 17605 / 1.75X2.758X0.313 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 17605
BDI # 1244285
Features
Housing Bore - Millimeter:
70.053
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.758
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183099