30X72X10 HMSA10 RG
Description
CRSEAL 30X72X10 HMSA10 RG DBL LIP SEAL ; 1.181MM SHAFT DIA 72MM HOUSING BORE
Part # 30X72X10 HMSA10 RG
BDI # 1256773
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607350
55X72X8 CRW1 V
Description
CRSEAL 55X72X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE 2.165MM SHAFT DIA 72MM
Part # 55X72X8 CRW1 V
BDI # 1243554
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183990
30X72X8 CRW1 R
Description
CRSEAL 30X72X8 CRW1 R SGL LIP SEAL ; 1.181" SHAFT DIAMETER 1 LIP
Part # 30X72X8 CRW1 R
BDI # 1413997
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181185
12668 / 1.25X2.835X0.375 HMSA7 R
Description
CRSEAL 12668 / 1.25X2.835X0.375 HMSA7 R ; DBL LIP SEAL
Part # 12668
BDI # 1240932
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
181542
52X72X8 CRW1 V
Description
CRSEAL 52X72X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 52X72X8 CRW1 V
BDI # 1243480
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183755