21110 / 2.125X2.88X0.5 HMSA16 R
Description
CRSEAL 21110 / 2.125X2.88X0.5 HMSA16 R ; NON-RETURNABLE DBL LIP SEAL
Part # 21110
BDI # 1246010
Features
Housing Bore - Millimeter:
73.152
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.88
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN:
603315
21236 / 2.125X2.88X0.552 HMSA25 V
Description
CRSEAL 21236 / 2.125X2.88X0.552 HMSA25 V ; NON-RETURNABLE LIP SEAL
Part # 21236
BDI # 1246032
Features
Housing Bore - Millimeter:
73.152
Nominal Width - Millimeter:
14.021
Housing Bore - Inch:
2.88
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605141
19939 / 2X2.88X0.368 HMS14 R
Description
CRSEAL 19939 / 2X2.88X0.368 HMS14 R ; NON-RETURNABLE SGL LIP SEAL
Part # 19939
BDI # 1245489
Features
Housing Bore - Millimeter:
73.152
Nominal Width - Millimeter:
9.347
Housing Bore - Inch:
2.88
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604072
21111 / 2.125X2.88X0.55 CRWA3 P
Description
CRSEAL 21111 / 2.125X2.88X0.55 CRWA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 21111
BDI # 1246011
Features
Housing Bore - Millimeter:
73.152
Nominal Width - Millimeter:
13.97
Housing Bore - Inch:
2.88
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | U-Shaped Shell | Hydrodynamic Lip
Global Part Number GPN:
604688
19923 / 2X2.88X0.375 CRWA1 P
Description
CRSEAL 19923 / 2X2.88X0.375 CRWA1 P ; NON-RETURNABLE DBL LIP SEAL
Part # 19923
BDI # 1245487
Features
Housing Bore - Millimeter:
73.152
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.88
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183642