16114 / 1.614X2.95X0.43 HMSA96 P
Description
CRSEAL 16114 / 1.614X2.95X0.43 HMSA96 P ; NON-RETURNABLE DBL LIP SEAL
Part # 16114
BDI # 1243425
Features
Housing Bore - Millimeter:
74.93
Nominal Width - Millimeter:
10.922
Housing Bore - Inch:
2.95
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
40.996
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
605631
16144 / 1.614X2.95X0.43 HMSA57 P
Description
CRSEAL 16144 / 1.614X2.95X0.43 HMSA57 P ; NON-RETURNABLE LIP SEAL
Part # 16144
BDI # 1243446
Features
Housing Bore - Millimeter:
74.93
Nominal Width - Millimeter:
10.922
Housing Bore - Inch:
2.95
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.43
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
40.996
Inch - Metric:
Inch