25003-1780
Description
25003-1780 OIL SEAL ; 498MM ID 537MM OD 13MM W
Part # 25003-1780
BDI # 22802740
Features
Housing Bore - Millimeter:
536.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
21.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
19.625
Shaft Diameter - Millimeter:
498.475
Inch - Metric:
Inch
25045-1780
Description
25045-1780 OIL SEAL ; LARGE BORE 498MM ID X 537MM OD X 13MM W
Part # 25045-1780
BDI # 22821817
Features
Housing Bore - Millimeter:
536.575
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
21.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
19.625
Shaft Diameter - Millimeter:
498.475
Inch - Metric:
Inch
25003-8719
Description
25003-8719 OIL SEAL ; 486MM ID 537MM OD 21MM W
Part # 25003-8719
BDI # 22817083
Features
Housing Bore - Millimeter:
536.575
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
19.125
Shaft Diameter - Millimeter:
485.775
Inch - Metric:
Inch
24700-4879
Description
24700-4879 OIL SEAL ; NON-RETURNABLE 486MM ID 537MM OD 21MM W
Part # 24700-4879
BDI # 22831000
Features
Housing Bore - Millimeter:
536.575
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
21.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
19.125
Shaft Diameter - Millimeter:
485.775
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
536.575
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
21.125
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
19.983
Shaft Diameter - Millimeter:
507.568
Inch - Metric:
Inch