24600-5228
Description
24600-5228 OIL SEAL ; 510MM ID 540MM OD 22MM W
Part # 24600-5228
BDI # 22841013
Features
Housing Bore - Millimeter:
540.004
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
20.079
Shaft Diameter - Millimeter:
510.007
Inch - Metric:
Inch
24600-4856
Description
24600-4856 OIL SEAL ; 490MM ID 540MM OD 22MM W
Part # 24600-4856
BDI # 22812165
Features
Housing Bore - Millimeter:
540.004
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
21.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
19.291
Shaft Diameter - Millimeter:
489.991
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
540.004
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
21.26
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
20.079
Shaft Diameter - Millimeter:
510.007
Inch - Metric:
Inch
25003-1298
Description
25003-1298 OIL SEAL ; NON-RETURNABLE 490MM ID 540MM OD 20MM W
Part # 25003-1298
BDI # 22802964
Features
Housing Bore - Millimeter:
540.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.26
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.291
Shaft Diameter - Millimeter:
489.991
Inch - Metric:
Inch
24610-4047
Description
24610-4047 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24610-4047
BDI # 22802922
Features
Housing Bore - Millimeter:
540.004
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
21.26
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
19.685
Shaft Diameter - Millimeter:
499.999
Inch - Metric:
Inch