24700-4019
Description
24700-4019 OIL SEAL ; 560MM ID 610MM OD 22MM W
Part # 24700-4019
BDI # 22841594
Features
Housing Bore - Millimeter:
610.006
Nominal Width - Millimeter:
22.098
Housing Bore - Inch:
24.016
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.87
Shaft Diameter - Inch:
22.047
Shaft Diameter - Millimeter:
559.994
Inch - Metric:
Inch
24715-3461
Description
24715-3461 OIL SEAL ; NON-RETURNABLE 560MM ID 610MM OD 20MM W
Part # 24715-3461
BDI # 22825578
Features
Housing Bore - Millimeter:
610.006
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
24.016
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
22.047
Shaft Diameter - Millimeter:
559.994
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
610.006
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
24.016
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
22.047
Shaft Diameter - Millimeter:
559.994
Inch - Metric:
Inch
21238-7266
Description
21238-7266 OIL SEAL ; NON-RETURNABLE 560MM ID 610MM OD 20MM W
Part # 21238-7266
BDI # 22827777
Features
Housing Bore - Millimeter:
610.006
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
24.016
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
22.047
Shaft Diameter - Millimeter:
559.994
Inch - Metric:
Inch
21852-7266
Description
21852-7266 OIL SEAL ; NON-RETURNABLE 509MM ID 610MM OD 20MM W
Part # 21852-7266
BDI # 22840018
Features
Housing Bore - Millimeter:
610.006
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
24.016
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
20.047
Shaft Diameter - Millimeter:
509.194
Inch - Metric:
Inch