24700-0411
Description
24700-0411 OIL SEAL ; 572MM ID 616MM OD 19MM W
Part # 24700-0411
BDI # 22832237
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
22.5
Shaft Diameter - Millimeter:
571.5
Inch - Metric:
Inch
21238-3764
Description
21238-3764 OIL SEAL ; 565MM ID 616MM OD 22MM W
Part # 21238-3764
BDI # 22839798
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.25
Shaft Diameter - Millimeter:
565.15
Inch - Metric:
Inch
25003-8512
Description
25003-8512 OIL SEAL ; 565MM ID 616MM OD 21MM W
Part # 25003-8512
BDI # 22838464
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
24.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
22.25
Shaft Diameter - Millimeter:
565.15
Inch - Metric:
Inch
24700-0408
Description
24700-0408 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24700-0408
BDI # 22804356
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
22.438
Shaft Diameter - Millimeter:
569.925
Inch - Metric:
Inch
24700-0404
Description
24700-0404 OIL SEAL ; 565MM ID 616MM OD 22MM W
Part # 24700-0404
BDI # 22821965
Features
Housing Bore - Millimeter:
615.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.25
Shaft Diameter - Millimeter:
565.15
Inch - Metric:
Inch