26077-4281
Description
26077-4281 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 26077-4281
BDI # 22804624
Features
Housing Bore - Millimeter:
628.65
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.75
Shaft Diameter - Millimeter:
577.85
Inch - Metric:
Inch
26082-4281
Description
26082-4281 OIL SEAL ; NON-RETURNABLE 578MM ID 629MM OD 22MM W
Part # 26082-4281
BDI # 22810686
Features
Housing Bore - Millimeter:
628.65
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.75
Shaft Diameter - Millimeter:
577.85
Inch - Metric:
Inch
24700-0416
Description
24700-0416 OIL SEAL ; NON-RETURNABLE 578MM ID 629MM OD 22MM W
Part # 24700-0416
BDI # 22829594
Features
Housing Bore - Millimeter:
628.65
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.75
Shaft Diameter - Millimeter:
577.85
Inch - Metric:
Inch
24700-0400
Description
24700-0400 OIL SEAL ; NON-RETURNABLE 552MM ID 629MM OD 25MM W
Part # 24700-0400
BDI # 22816203
Features
Housing Bore - Millimeter:
628.65
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
24.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
21.75
Shaft Diameter - Millimeter:
552.45
Inch - Metric:
Inch
21238-4281
Description
21238-4281 OIL SEAL ; 578MM ID X 629MM OD X 22MM W LARGE BORE
Part # 21238-4281
BDI # 22838626
Features
Housing Bore - Millimeter:
628.65
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
24.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
22.75
Shaft Diameter - Millimeter:
577.85
Inch - Metric:
Inch