21852-4304
Description
21852-4304 OIL SEAL ; 621MM ID 671MM OD 19MM W
Part # 21852-4304
BDI # 22820567
Features
Housing Bore - Millimeter:
671.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.437
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
24.438
Shaft Diameter - Millimeter:
620.725
Inch - Metric:
Inch
21238-4304
Description
21238-4304 OIL SEAL ; 621MM ID 671MM OD 19MM W
Part # 21238-4304
BDI # 22814712
Features
Housing Bore - Millimeter:
671.5
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
26.437
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
24.438
Shaft Diameter - Millimeter:
620.725
Inch - Metric:
Inch