Features
Housing Bore - Millimeter:
742.95
Nominal Width - Millimeter:
14.3
Housing Bore - Inch:
29.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.563
Shaft Diameter - Inch:
28.125
Shaft Diameter - Millimeter:
714.375
Inch - Metric:
Inch
25003-3366
Description
25003-3366 OIL SEAL ; 711MM ID 743MM OD 16MM W
Part # 25003-3366
BDI # 22839469
Features
Housing Bore - Millimeter:
742.95
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
29.25
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch
21238-4626
Description
21238-4626 OIL SEAL ; 692MM ID 743MM OD 22MM W
Part # 21238-4626
BDI # 22804884
Features
Housing Bore - Millimeter:
742.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.25
Shaft Diameter - Millimeter:
692.15
Inch - Metric:
Inch
24700-4626
Description
24700-4626 OIL SEAL ; NON-RETURNABLE 692MM ID 743MM OD 22MM W
Part # 24700-4626
BDI # 22829281
Features
Housing Bore - Millimeter:
742.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.25
Shaft Diameter - Millimeter:
692.15
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
742.95
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
29.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
27.25
Shaft Diameter - Millimeter:
692.15
Inch - Metric:
Inch