BRS-3 / 2.43X3.005X0.78 HMA9 R
Description
CRSEAL BRS-3 / 2.43X3.005X0.78 HMA9 R ; SGL LIP SEAL
Part # BRS-3
BDI # 22778774
Features
Housing Bore - Millimeter:
76.327
Nominal Width - Millimeter:
19.812
Housing Bore - Inch:
3.005
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.78
Shaft Diameter - Inch:
2.43
Shaft Diameter - Millimeter:
61.722
Inch - Metric:
Inch
532954 / 1.625X3.005X0.315 CRWHA1 R
Description
CRSEAL 532954 /1.625X3.005X0.315 CRWHA1R ; NON-RETURNABLE DBL LIP SEAL
Part # 532954
BDI # 1253869
Features
Housing Bore - Millimeter:
76.327
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
3.005
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
Features
Housing Bore - Millimeter:
76.327
Nominal Width - Millimeter:
7.671
Housing Bore - Inch:
3.005
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.302
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
76.327
Nominal Width - Millimeter:
7.925
Housing Bore - Inch:
3.005
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.312
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Features
Housing Bore - Millimeter:
76.327
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.005
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case