17720 / 1.75X3.062X0.485 DST75 RT
Description
CRSEAL 17720 / 1.75X3.062X0.485 DST75 RT ; NON-RETURNABLE LIP SEAL
Part # 17720
BDI # 1244359
Features
Housing Bore - Millimeter:
77.775
Nominal Width - Millimeter:
12.319
Housing Bore - Inch:
3.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | 2 Springs | PTFE Secondary Lip
Global Part Number GPN:
603978
16431 / 1.625X3.062X0.5 CRSH1 R
Description
CRSEAL 16431 / 1.625X3.062X0.5 CRSH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 16431
BDI # 1243594
Features
Housing Bore - Millimeter:
77.775
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | Secondary Steel Shell
Global Part Number GPN:
182817
19438 / 1.938X3.062X0.5 CRW1 S
Description
CRSEAL 19438 / 1.938X3.062X0.5 CRW1 S ; NON-RETURNABLE SGL LIP SEAL
Part # 19438
BDI # 1245357
Features
Housing Bore - Millimeter:
77.775
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.062
Solid or Split Seal:
Solid
Lip Material:
Silicone
Shaft Diameter - Inch:
1.938
Shaft Diameter - Millimeter:
49.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183528
Features
Housing Bore - Millimeter:
77.775
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
77.775
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3.062
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
2.438
Shaft Diameter - Millimeter:
61.925
Inch - Metric:
Inch