58X80X12 HMSA10 RG
Description
CRSEAL 58X80X12 HMSA10 RG DBL LIP SEAL ; NON-RETURNABLE 2.283" SHAFT DIA 2 LIP
Part # 58X80X12 HMSA10 RG
BDI # 1257998
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
12
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
58
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608602
55X80X8 CRW1 V
Description
CRSEAL 55X80X8 CRW1 V SGL LIP SEAL ; NON-RETURNABLE
Part # 55X80X8 CRW1 V
BDI # 1243559
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184003
35X80X8 CRW1 R
Description
CRSEAL 35X80X8 CRW1 R SGL LIP SEAL ; 1.378MM SHAFT DIA 80MM HOUSING BORE
Part # 35X80X8 CRW1 R
BDI # 1242756
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182003
60X80X8 CRW1 R
Description
CRSEAL 60X80X8 CRW1 R SGL LIP SEAL ; 2.362MM SHAFT DIA 80MM HOUSING BORE
Part # 60X80X8 CRW1 R
BDI # 1243669
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184323
50X80X8 CRW1 R
Description
CRSEAL 50X80X8 CRW1 R SGL LIP SEAL ; NON-RETURNABLE 1.969MM SHAFT DIA 80MM
Part # 50X80X8 CRW1 R
BDI # 1414087
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183580