20098 / 2X3.189X0.469 CRWH1 R
Description
CRSEAL 20098 / 2X3.189X0.469 CRWH1 R ; SGL LIP SEAL
Part # 20098
BDI # 1243454
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
183709
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.156
Shaft Diameter - Millimeter:
54.762
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199846
22425 / 2.25X3.189X0.438 CRWA1 P
Description
CRSEAL 22425 / 2.25X3.189X0.438 CRWA1 P ; DBL LIP SEAL
Part # 22425
BDI # 1243614
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184172
22415 / 2.24X3.189X0.449 HMSA1 R
Description
CRSEAL 22415 / 2.24X3.189X0.449 HMSA1 R ; NON-RETURNABLE DBL LIP SEAL
Part # 22415
BDI # 1246892
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
11.405
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.449
Shaft Diameter - Inch:
2.24
Shaft Diameter - Millimeter:
56.896
Inch - Metric:
Inch
Global Part Number GPN:
605920
54X81X10 HMSA79 R
Description
54X81X10 HMSA79 R RADIAL SHAFT SEAL ; NON-RETURNABLE RUBBER
Part # 54X81X10 HMSA79 R
BDI # 1294829
Features
Housing Bore - Millimeter:
81
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.126
Shaft Diameter - Millimeter:
54
Inch - Metric:
Metric