24917 / 2.5X3.301X0.453 HMSA16 R
Description
CRSEAL 24917 / 2.5X3.301X0.453 HMSA16 R ; DBL LIP SEAL
Part # 24917
BDI # 1248656
Features
Housing Bore - Millimeter:
83.845
Nominal Width - Millimeter:
11.506
Housing Bore - Inch:
3.301
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN:
604683