Features
Housing Bore - Millimeter:
91.465
Nominal Width - Millimeter:
5.893
Housing Bore - Inch:
3.601
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.232
Shaft Diameter - Inch:
2.901
Shaft Diameter - Millimeter:
73.685
Inch - Metric:
Inch
23820 / 2.375X3.601X0.438 CRW1 R
Description
CRSEAL 23820 / 2.375X3.601X0.438 CRW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 23820
BDI # 1248020
Features
Housing Bore - Millimeter:
91.465
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.601
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184390
Features
Housing Bore - Millimeter:
91.465
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
3.601
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
635231
Features
Housing Bore - Millimeter:
91.465
Nominal Width - Millimeter:
5.893
Housing Bore - Inch:
3.601
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.232
Shaft Diameter - Inch:
2.901
Shaft Diameter - Millimeter:
73.685
Inch - Metric:
Inch
24600-2137
Description
24600-2137 HI-PERFORMANCE SEAL ; 74MM ID X 91MM OD X 6MM W
Part # 24600-2137
BDI # 22824894
Features
Housing Bore - Millimeter:
91.465
Nominal Width - Millimeter:
5.893
Housing Bore - Inch:
3.601
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.232
Shaft Diameter - Inch:
2.901
Shaft Diameter - Millimeter:
73.685
Inch - Metric:
Inch