19484 H1L5
Description
19484 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LDS 2.953 4.175 .500
Part # 19484 H1L5
BDI # 18223155
Features
Housing Bore - Millimeter:
106.045
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.175
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch
19335 H1L5
Description
19335 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LDS 2.953 4.175 .500
Part # 19335 H1L5
BDI # 18221534
Features
Housing Bore - Millimeter:
106.045
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.175
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75.006
Inch - Metric:
Inch
370054A
Description
370054A OIL SEAL ; 2.8750" SHAFT 4.1810" OD 0.8220" WD
Part # 370054A
BDI # 1338360
Features
Housing Bore - Millimeter:
106.045
Nominal Width - Millimeter:
20.879
Housing Bore - Inch:
4.175
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.822
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
106.045
Nominal Width - Millimeter:
20.625
Housing Bore - Inch:
4.175
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.875
Shaft Diameter - Millimeter:
73.025
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
634606