Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case
30049 / 3X4.249X0.25 HM21 R
Description
CRSEAL 30049 / 3X4.249X0.25 HM21 R SEAL ; NON-RETURNABLE
Part # 30049
BDI # 1249624
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604071
30033 / 3X4.249X0.438 CRWH1 R
Description
CRSEAL 30033 / 3X4.249X0.438 CRWH1 R ; SGL LIP SEAL
Part # 30033
BDI # 1243988
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
185068
30057 / 3X4.249X0.438 HMSA25 V
Description
CRSEAL 30057 / 3X4.249X0.438 HMSA25 V ; NON-RETURNABLE LIP SEAL
Part # 30057
BDI # 1249626
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604345
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch