100263
Description
100263 OIL SEAL ; 3.003" SHAFT DIA 4.948" OD 0.788" WD
Part # 100263
BDI # 1309918
Features
Housing Bore - Millimeter:
125.4
Nominal Width - Millimeter:
20.015
Housing Bore - Inch:
4.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.788
Shaft Diameter - Inch:
3.003
Shaft Diameter - Millimeter:
76.276
Inch - Metric:
Inch
25284-9944
Description
25284-9944 HI-PERFORMANCE SEAL ; 87MM ID 125MM OD 13MM W
Part # 25284-9944
BDI # 22802900
Features
Housing Bore - Millimeter:
125.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.937
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.438
Shaft Diameter - Millimeter:
87.325
Inch - Metric:
Inch
21699-4817
Description
21699-4817 HI-PERFORMANCE SEAL ; 100MM ID 125MM OD 13MM W
Part # 21699-4817
BDI # 22832635
Features
Housing Bore - Millimeter:
125.4
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch