35716 / 3.563X4.999X0.438 CRWH1 R
Description
CRSEAL 35716 / 3.563X4.999X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 35716
BDI # 1251384
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.563
Shaft Diameter - Millimeter:
90.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185606
39275 / 3.938X4.999X0.438 CRWH1 R
Description
CRSEAL 39275 / 3.938X4.999X0.438 CRWH1 R ; SGL LIP SEAL
Part # 39275
BDI # 1251924
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.938
Shaft Diameter - Millimeter:
100.025
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185907
36364 / 3.625X4.999X0.438 CRWHA1 R
Description
CRSEAL 36364 / 3.625X4.999X0.438 CRWHA1R ; DBL LIP SEAL
Part # 36364
BDI # 1244198
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.625
Shaft Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185659
39934 / 4X4.999X0.438 CRWHA1 R
Description
CRSEAL 39934 / 4X4.999X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 39934
BDI # 1244295
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185933
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.5
Shaft Diameter - Millimeter:
88.9
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199290