Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
21247-4473
Description
21247-4473 OIL SEAL ; 1080MM ID X 1143MM ODX 22MM W LARGE BORE
Part # 21247-4473
BDI # 22833816
Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
21238-4473
Description
21238-4473 OIL SEAL ; 1080MM ID X 1143MM ODX 22MM W LARGE BORE
Part # 21238-4473
BDI # 22807999
Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
45
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
42.5
Shaft Diameter - Millimeter:
1079.5
Inch - Metric:
Inch
25003-6885
Description
25003-6885 OIL SEAL ; LARGE BORE 1105MM IDX1143MM OD X 19MM W
Part # 25003-6885
BDI # 22817563
Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
45
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
43.5
Shaft Diameter - Millimeter:
1104.9
Inch - Metric:
Inch
25003-7827
Description
25003-7827 OIL SEAL ; LARGE BORE 1092MM IDX1143MM OD X 21MM W
Part # 25003-7827
BDI # 22825180
Features
Housing Bore - Millimeter:
1143
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
45
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
43
Shaft Diameter - Millimeter:
1092.2
Inch - Metric:
Inch