Features
Housing Bore - Millimeter:
1240.003
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
48.819
Solid or Split Seal:
Solid
Lip Material:
Mill-Right ES
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
46.85
Shaft Diameter - Millimeter:
1189.99
Inch - Metric:
Inch
Other Features:
7PSI Maximum Pressure | -40 to 300 Degree F Temperature Range
1113-1240-48 HDS2 R
Description
CRSEAL 1113-1240-48 HDS2 R SGL LIP SEAL
Part # 1113-1240-48 HDS2 R
BDI # 22782255
Features
Housing Bore - Millimeter:
1240
Nominal Width - Millimeter:
48
Housing Bore - Inch:
48.819
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.89
Shaft Diameter - Inch:
43.819
Shaft Diameter - Millimeter:
1113
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock