Features
Housing Bore - Millimeter:
130.023
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.119
Solid or Split Seal:
Solid
Lip Material:
FDA Gylon
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Inch
24602-2034
Description
24602-2034 HI-PERFORMANCE SEAL ; 110MM ID 130MM OD 12MM W
Part # 24602-2034
BDI # 22830042
Features
Housing Bore - Millimeter:
130.023
Nominal Width - Millimeter:
12.014
Housing Bore - Inch:
5.119
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.473
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110.007
Inch - Metric:
Inch
24060-7979
Description
24060-7979 HI-PERFORMANCE SEAL ; 100MM ID 130MM OD 13MM W
Part # 24060-7979
BDI # 22811415
Features
Housing Bore - Millimeter:
130.023
Nominal Width - Millimeter:
13.005
Housing Bore - Inch:
5.119
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.512
Shaft Diameter - Inch:
3.937
Shaft Diameter - Millimeter:
100
Inch - Metric:
Inch