43535POSA-BX
Description
43535POSA-BX LIP SHAFT SEAL ; NITRILE SGL DBL
Part # 43535POSA-BX
BDI # 888755
Features
Housing Bore - Millimeter:
136.474
Nominal Width - Millimeter:
14.478
Housing Bore - Inch:
5.373
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
636173
425374VTB-H-BX
Description
425374VTB-H-BX LIP SHAFT SEAL ; VITON DBL SPRING
Part # 425374VTB-H-BX
BDI # 899883
Features
Housing Bore - Millimeter:
136.474
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.373
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.438
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Global Part Number GPN:
642004
44269 / 4.375X5.373X0.57 X1 V
Description
CRSEAL 44269 / 4.375X5.373X0.57 X1 V ; LIP SEAL
Part # 44269 / 4.375X5.373X0.57 X1 V
BDI # 1252549
Features
Housing Bore - Millimeter:
136.474
Nominal Width - Millimeter:
14.478
Housing Bore - Inch:
5.373
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
603615
Features
Housing Bore - Millimeter:
136.474
Nominal Width - Millimeter:
14.478
Housing Bore - Inch:
5.373
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
634727
42474 / 4.25X5.373X0.438 CRWA1 V
Description
CRSEAL 42474 / 4.25X5.373X0.438 CRWA1 V ; DBL LIP SEAL
Part # 42474 / 4.25X5.373X0.438 CRWA1 V
BDI # 1252334
Features
Housing Bore - Millimeter:
136.474
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.373
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186071