Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199320
49920 / 5X5.751X0.5 HMS1 V
Description
CRSEAL 49920 / 5X5.751X0.5 HMS1 V SEAL
Part # 49920
BDI # 1253197
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD
Global Part Number GPN:
604338
42573 / 4.25X5.751X0.438 CRWH1 R
Description
CRSEAL 42573 / 4.25X5.751X0.438 CRWH1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 42573
BDI # 1244350
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186091
43751 / 4.375X5.751X0.438 CRWH1 R
Description
CRSEAL 43751 / 4.375X5.751X0.438 CRWH1 R ; SGL LIP SEAL
Part # 43751
BDI # 1252451
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186142
40108 / 4X5.751X0.438 CRWH1 R
Description
CRSEAL 40108 / 4X5.751X0.438 CRWH1 R ; SGL LIP SEAL
Part # 40108
BDI # 1252057
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185969