43764 / 4.375X5.905X1 SCOT1 R
Description
CRSEAL 43764 / 4.375X5.905X1 SCOT1 R ; LIP SEAL
Part # 43764
BDI # 1252458
Features
Housing Bore - Millimeter:
149.987
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
5.905
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
19662 H1L5 316SS
Description
19662 H1L5 316SS SOLID SEAL ; NBR LUP 4.92 5.905 0.472W/316SS NON RET
Part # 19662 H1L5 316SS
BDI # 19060660
Features
Housing Bore - Millimeter:
149.987
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
5.905
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.92
Shaft Diameter - Millimeter:
124.968
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
149.987
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
5.905
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
4.92
Shaft Diameter - Millimeter:
124.968
Inch - Metric:
Inch
24062-7277
Description
61X7277 GYLON 316SS OIL SEAL ; 4.724"IDX5.905"OD
Part # 24062-7277
BDI # 20440463
Features
Housing Bore - Millimeter:
149.987
Nominal Width - Millimeter:
15.011
Housing Bore - Inch:
5.905
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.591
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
119.99
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
149.987
Nominal Width - Millimeter:
13.995
Housing Bore - Inch:
5.905
Solid or Split Seal:
Solid
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.551
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
119.99
Inch - Metric:
Inch