Features
Housing Bore - Millimeter:
152.578
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
6.007
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
4.813
Shaft Diameter - Millimeter:
122.25
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
613026
380065A
Description
380065A OIL SEAL ; 6.000" SHAFT 6.008" OD 1.000" WD
Part # 380065A
BDI # 1338665
Features
Housing Bore - Millimeter:
152.578
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
6.007
Solid or Split Seal:
Solid
Lip Material:
PTFE
Nominal Width - Inch:
1
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
25003-1248
Description
25003-1248 HI-PERFORMANCE SEAL ; 122MM IDX153MM ODX10MM W
Part # 25003-1248
BDI # 22815695
Features
Housing Bore - Millimeter:
152.578
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
6.007
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
4.813
Shaft Diameter - Millimeter:
122.25
Inch - Metric:
Inch
0912999 JM/9629LUP-H5/L16
Description
SEAL 4800108 ; POR 0912999 JM/9629LUP-H5/L16
Part # 4800108
BDI # 18108389
Features
Housing Bore - Millimeter:
152.578
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
6.007
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
487806BXRBULK
Description
487806BXRBULK OIL SEAL ; NON-RETURNABLE SMALL BORE INCH
Part # 487806BXRBULK
BDI # 1345320
Features
Housing Bore - Millimeter:
152.578
Nominal Width - Millimeter:
7.112
Housing Bore - Inch:
6.007
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.28
Shaft Diameter - Inch:
4.687
Shaft Diameter - Millimeter:
119.05
Inch - Metric:
Inch