534576 / 5.875X7.125X0.5 CRWHA1 V
Description
CRSEAL 534576 / 5.875X7.125X0.5 CRWHA1 V ; NON-RETURNABLE DBL LIP SEAL
Part # 534576
BDI # 1253879
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
5.875
Shaft Diameter - Millimeter:
149.225
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
606071
61210 / 6.125X7.125X0.625 CRWH1 R
Description
CRSEAL 61210 / 6.125X7.125X0.625 CRWH1 R ; SGL LIP SEAL
Part # 61210
BDI # 1244602
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6.125
Shaft Diameter - Millimeter:
155.575
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187026
52655 / 5.25X7.125X0.5 HDW1 R
Description
CRSEAL 52655 / 5.25X7.125X0.5 HDW1 R ; NON-RETURNABLE SGL LIP SEAL
Part # 52655
BDI # 1253636
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.25
Shaft Diameter - Millimeter:
133.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186491
50186 / 5X7.125X0.5 HDW1 R
Description
CRSEAL 50186 / 5X7.125X0.5 HDW1 R SEAL ; NON-RETURNABLE
Part # 50186
BDI # 1253250
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5
Shaft Diameter - Millimeter:
127
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186394
58716 / 5.875X7.125X0.5 CRWH1 R
Description
CRSEAL 58716 / 5.875X7.125X0.5 CRWH1 R ; SGL LIP SEAL
Part # 58716
BDI # 1244586
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.875
Shaft Diameter - Millimeter:
149.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186643